6200-2RSH/C3
Description
6200-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6200-2RSH/C3
BDI # 1417442
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2U12-00A
Description
KQ2U12-00A UNI ONE-TOUCH FITTING ; Y BRANCH 1/2" MALE OD 1MPA POLYBUTYLENE
Part # KQ2U12-00A
BDI # 17947519
Features
Fitting Type:
Union Wye
Inch - Metric:
Metric
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
AS2201F-01-04SA
Description
AS2201F-01-04SA SPEED CONTROLLER ; AS SERIES ELBOW TYPE 1/8IN PORT
Part # AS2201F-01-04SA
BDI # 17829162
KQ2H10-01AS
Description
KQ2H10-01AS MALE FITTING ; 10MM OD TUBE X 29.1MM LG 1/8IN THD
Part # KQ2H10-01AS
BDI # 17027058
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting