1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
14857 / 1.5X2X0.25 HM14 R
Description
CRSEAL 14857/ 1.5X2X0.25 HM14 R LIP SEAL
Part # 14857
BDI # 1414032
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182290
FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD ; FS3KDD Z1 FS50000 DG BALL BRG ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1190-14MGT-40
Description
1190-14MGT-40 TIMING BELT ; 14MM PITCH 1190MM PITCH LEN
Part # 95790105
BDI # 1091467
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377356
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
1190
Belt Pitch Length - Inch:
46.85
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
2100-14MGT-55
Description
2100-14MGT-55 TIMING BELT ; 14MM PITCH 2100MM PITCH LEN
Part # 95790131
BDI # 1100150
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377673
Belt Width - Millimeter:
55
Belt Pitch Length - Millimeter:
2100
Belt Pitch Length - Inch:
82.677
Belt Style:
Synchronous
Tooth Profile:
Standard HTD