Page 1 of 4

Next

Compare
285L075

COMPARE

285L075

Description
285L075 TIMING BELT ; 3/8"CH PITCH 28-1/2" PITCH LEN

GATES

Part # 92572208

BDI # 1101849

Features

Inch - Metric: Inch
Belt Pitch: 3/8 Inch
Belt Series: L
Other Features: Trapezoidal Tooth Profile
Global Part Number GPN: 376106

Belt Width - Millimeter: 19.05
Belt Pitch Length - Millimeter: 723.9
Belt Pitch Length - Inch: 28.5
Belt Style: Synchronous
Tooth Profile: Standard Timing

Price Inventory : In stock
$ 16.80 / each QTY
204PP;P204PP Z3 FS50000

COMPARE

204PP;P204PP Z3 FS50000

Description
204PP DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD

TIMKEN

Part # 204PP

BDI # 1311984

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1284
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 14.71 / each QTY
SAS1

COMPARE

SAS1

Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1

BDI # 1372535

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Other Features: Single Row | High Base
Global Part Number GPN: 520223
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.72 / each QTY
EP-101206

COMPARE

EP-101206

Description
EP-101206 PLAIN BEARING ; .627" X .753" X 3/8" PWDR MTL BRNZ

ISOSTATIC

Part # 201572

BDI # 523968

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.753
Length Thru Bore - Millimeter: 9.525
Nominal Bore - Millimeter: 15.875
Length Thru Bore - Inch: 0.375
Global Part Number GPN: 490415

Price Inventory : In stock
$ 0.51 / each QTY
CFH 5/8 S

COMPARE

CFH 5/8 S

Description
CFH 5/8 S CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # 2040510000

BDI # 347194

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22528

Price Inventory : In stock
$ 23.88 / each QTY