Page 1 of 31

Next

Compare
46324 / 4.625X6.25X0.5 CRWH1 R

COMPARE

46324 / 4.625X6.25X0.5 CRWH1 R

Description
CRSEAL 46324 / 4.625X6.25X0.5 CRWH1 R ; SGL LIP SEAL

SKF

Part # 46324

BDI # 1252896

Features

Housing Bore - Millimeter: 158.75
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.25
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 4.625
Shaft Diameter - Millimeter: 117.475
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186238

Price Inventory : In stock
$ 54.48 / each QTY
6N NEOPRENE

COMPARE

6N NEOPRENE

Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM

TB WOODS

Part # 6N

BDI # 997946

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 47.99 / each QTY
130X160X12 CRW1 R

COMPARE

130X160X12 CRW1 R

Description
CRSEAL 130X160X12 CRW1 R SGL LIP SEAL ; 5.118MM SHAFT DIA 160MM HOUSING BORE

SKF

Part # 130X160X12 CRW1 R

BDI # 1414194

Features

Housing Bore - Millimeter: 160
Nominal Width - Millimeter: 12
Housing Bore - Inch: 6.299
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 5.118
Shaft Diameter - Millimeter: 130
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186420

Price Inventory : In stock
$ 34.48 / each QTY
ZBR2215

COMPARE

ZBR2215

Description
ZBR2215 FLANGED BLOCK ROLLER BEARING ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4-HOLE

REXNORD

Part # 10414450

BDI # 18147815

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 555800
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 878.76 / each QTY
7S 1-1/4

COMPARE

7S 1-1/4

Description
7S 1-1/4 COUPLING HUB

TB WOODS

Part # 7S114

BDI # 987624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY