VSWDM3538
Description
VSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # VSWDM3538
BDI # 131959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.07
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VEWDM3651T
Description
VEWDM3651T WASH DOWN AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3646M TENV F1
Part # VEWDM3651T
BDI # 21433404
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.63
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VEWDM3546
Description
VEWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # VEWDM3546
BDI # 130945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
VWDM3542
Description
VWDM3542 WASH DOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # VWDM3542
BDI # 132002
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VESWDM3546
Description
VESWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # VESWDM3546
BDI # 130923
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face