Page 1 of 312

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
TAK1

COMPARE

TAK1

Description
TAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # TAK1

BDI # 1374103

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520196
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
108230.00

COMPARE

108230.00

Description
108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108230.00

BDI # 20182614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
ESA-P2B-TRB-2-3/16

COMPARE

ESA-P2B-TRB-2-3/16

Description
ESA-P2B-TRB-2-3/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-2 3/16

BDI # 24621231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
Loading Price
QTY
CDP3320

COMPARE

CDP3320

Description
CDP3320 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 90VDC NEMA TENV

BALDOR-RELIANCE

Part # CDP3320

BDI # 125581

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.19

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY