TWN6
Description
TWN6 TWIN PILLOW BLOCK BEARING ; 3/8" BORE 4 BOLT ALUMINUM
Part # TWN6
BDI # 854506
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
No.6 Bolt | Each Sealed on One End | Length Thru Bore 0.875 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SRP 6
Description
SRP 6 PILLOW BLOCK BALL BEARING ; 3/8" IDX2-3/4" LGX1-1/8" HT
Part # 34436
BDI # 167605
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
14.3