VAK 1/2
Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # VAK 1/2
BDI # 1374417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row | Low Base
Global Part Number GPN:
520169
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SPB16OPN
Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16OPN
BDI # 854016
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
RPB 3/4
Description
RPB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # RPB 3/4
BDI # 1371742
Features
Inch - Metric:
Inch
Other Features:
Single Row | Light Duty
Global Part Number GPN:
520299
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4
VAK 3/4
Description
VAK 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-1/4" BASE-CTR HGT 2 HOLE
Part # VAK 3/4
BDI # 1374420
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Low Base
Global Part Number GPN:
520163
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2