Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
PB16A
Description
PB16A PILLOW BLOCK BEARING ; 1" BORE 4 BOLT DUCTILE IRON
Part # PB16A
BDI # 853948
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
63.5
Other Features:
Precision Steel Ball | 1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Ductile Iron
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
21224Z
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 10434406
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925