Page 1 of 30

Next

Compare
PA327

COMPARE

PA327

Description
PA327 PILLOW BLOCK BEARING ; 1-11/16" SHAFT DIA

LINKBELT

Part # 10414016

BDI # 21443881

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 73.025

Price Inventory : In stock
Loading Price
QTY
SEHB-23TC

COMPARE

SEHB-23TC

Description
SEHB-23TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # 706980

BDI # 355052

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
EDPBA 115-C2

COMPARE

EDPBA 115-C2

Description
EDPBA 115-C2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ROLLER

SEALMASTER

Part # 552975

BDI # 352365

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.93
Other Features: Double Row | Single Collar | Heavy Duty
Global Part Number GPN: 12580
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SD-108E

COMPARE

P2B-SD-108E

Description
P2B-SD-108E; 066306 PILLOW BLK BRG

DODGE

Part # 066306

BDI # 245984

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Special Duty
Global Part Number GPN: 521769
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SEHB-23C

COMPARE

SEHB-23C

Description
SEHB-23C MOUNTED HANGER BEARING ; 1-7/16" BORE

SEALMASTER

Part # 703387

BDI # 355050

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY