Page 1 of 13

Next

Compare
108022.00

COMPARE

108022.00

Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108022.00

BDI # 554274

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 952.63 / each QTY
P2B-DLM-215

COMPARE

P2B-DLM-215

Description
P2B-DLM-215; 128697 PILLOW BLK BRG

DODGE

Part # 128697

BDI # 260006

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.1
Other Features: Single Row | Medium Duty
Global Part Number GPN: 522447
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 484.61 / each QTY
098032.00

COMPARE

098032.00

Description
098032.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 098032.00

BDI # 553921

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 778.97 / each QTY
SAF 22516

COMPARE

SAF 22516

Description
SAF 22516 PILLOW BLOCK HSG ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE

SKF

Part # SAF 22516

BDI # 1266412

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 134.95
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501472
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
$ 690.31 / each QTY
P2B-GT-215

COMPARE

P2B-GT-215

Description
P2B-GT-215; 129173 PILLOW BLK BRG

DODGE

Part # 129173

BDI # 260232

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.3
Other Features: Single Row | Thin Wall
Global Part Number GPN: 522373
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 359.69 / each QTY