Page 1 of 25

Next

Compare
098032.00

COMPARE

098032.00

Description
098032.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 098032.00

BDI # 553921

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 778.97 / each QTY
108022.00

COMPARE

108022.00

Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108022.00

BDI # 554274

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 952.63 / each QTY
P2B-K-215R

COMPARE

P2B-K-215R

Description
P2B-K-215R; 023183 PILLOW BLK BRG

DODGE

Part # 023183

BDI # 240783

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 96.037
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522096
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,064.67 / each QTY
CDPWD3440

COMPARE

CDPWD3440

Description
CDPWD3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC

BALDOR-RELIANCE

Part # CDPWD3440

BDI # 125636

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.59

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: SCR Drive | Washdown Duty
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 975.64 / each QTY
108230.00

COMPARE

108230.00

Description
108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108230.00

BDI # 20182614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 1,192.88 / each QTY