ESA-P2B-TRB-3 7/16
Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-3 7/16
BDI # 24155146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
KA2307
Description
KA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Part # 10421257
BDI # 18143477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503274
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CDP3320
Description
CDP3320 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3320
BDI # 125581
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
521170
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.3
Other Features:
Single Row | Thin Wall
Global Part Number GPN:
522373
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2