MSE407BRHSAFQAATLC3TE W/TEMP HOLE
Description
MSE407BRHSAFQAATLC3TE W/TEMP HOLE ; PLUMMER BLOCK SPLT CYLINDRCL RLR BEARING
Part # MSE407BRHSAFQAATLC3TE W/TEMP HOLE
BDI # 22344192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100
Other Features:
Single Row | Medium Duty | With Support | Temperature Probe Hole
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
SAFD23530-503E
Description
SAFD23530-503E PILLOW BLOCK BALL BEARING
Part # SAFD23530-503E
BDI # 20862918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
209.55
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
SAF22530X5.3/16
Description
SAF22530X5.3/16 PILLOW BLOCK BEARING
Part # SAF22530X5.3/16
BDI # 1229052
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
MSE407BRHSAFQAATLC3TL
Description
MSE407BRHSAFQAATLC3TL RLR BRG HOUSING ; 4-7/16IN FIXED
Part # MSE407BRHSAFQAATLC3TL
BDI # 23769344
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
LSE500BXHSWSRP
Description
LSE500BXHSWSRP PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # LSE500BXHSWSRP
BDI # 21954696
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162