VPS-224
Description
VPS-224 PILLOW BLOCK BEARING UNIT ; 1-1/2" BORE 2" BASE-CTR HGT
Part # 767817
BDI # 311304
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
20010
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPS-124
Description
VPS-124 PILLOW BLOCK BEARING UNIT ; 1-1/2" BORE 2" BASE-CTR HGT
Part # 767345
BDI # 310926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.119
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19964
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S224E
Description
P3S224E PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 2" BASE-CTR HGT 2-HOLE
Part # 10426028
BDI # 576467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.06
Other Features:
Single Row
Global Part Number GPN:
516447
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U224N
Description
P3U224N PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 2" BASE-CTR HGT 2 HOLE
Part # 10411042
BDI # 577239
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Global Part Number GPN:
245598
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PBO24OPN
Description
PBO24OPN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT MALLEABLE IRON
Part # PBO24OPN
BDI # 853973
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
Precision Steel Ball | 5/16 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Malleable Iron
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable