Page 1 of 48

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
TAK1

COMPARE

TAK1

Description
TAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # TAK1

BDI # 1374103

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520196
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 121.61 / each QTY
VEWDM3554T

COMPARE

VEWDM3554T

Description
VEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # VEWDM3554T

BDI # 130948

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 822.09 / each QTY
VSSWDM3538

COMPARE

VSSWDM3538

Description
VSSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VSSWDM3538

BDI # 131946

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.09
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : In stock
$ 1,312.51 / each QTY
LRPB1 3/16

COMPARE

LRPB1 3/16

Description
LRPB1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # LRPB1 3/16

BDI # 1365361

Features

Inch - Metric: Inch
Other Features: Single Row | Light Duty
Global Part Number GPN: 520473
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : In stock
$ 93.00 / each QTY