Page 1 of 9

Next

Compare
FSAF 22520

COMPARE

FSAF 22520

Description
FSAF 22520 PILLOW BLK BRG ASSY

TIMKEN

Part # FSAF 22520

BDI # 1356039

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Double Row
Global Part Number GPN: 695712
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,131.92 / each QTY
P2B-DI-307R

COMPARE

P2B-DI-307R

Description
P2B-DI-307R; 023349 PILLOW BLK BRG

DODGE

Part # 023349

BDI # 240897

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522554
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,913.49 / each QTY
EM3665T

COMPARE

EM3665T

Description
EM3665T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3665T

BDI # 127370

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,157.12 / each QTY
SAF 22520

COMPARE

SAF 22520

Description
SAF 22520 PILLOW BLOCK HSG ; 3-7/16" BORE 4-1/2" BASE-CTR HGT 2 HOLE

SKF

Part # SAF 22520

BDI # 1266419

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 155.575
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501464
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,107.08 / each QTY
ECP3661T

COMPARE

ECP3661T

Description
ECP3661T SEVER DUTY AC MOTOR ; 3HP L182T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP3661T

BDI # 126619

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,409.53 / each QTY