Page 1 of 23

Next

Compare
CESSWDM3714T

COMPARE

CESSWDM3714T

Description
CESSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESSWDM3714T

BDI # 125904

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 3,179.51 / each QTY
CEWDM3711T

COMPARE

CEWDM3711T

Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM3711T

BDI # 125983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,986.95 / each QTY
P4B526-ISAF-407R

COMPARE

P4B526-ISAF-407R

Description
P4B526-ISAF-407R; 070062 ; PILLOW BLK ROLLER BRG 4-7/16" BORE

DODGE

Part # 070062

BDI # 247039

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 132.944
Other Features: Double Row
Global Part Number GPN: 520878
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,266.55 / each QTY
CEWDM3709T

COMPARE

CEWDM3709T

Description
CEWDM3709T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CEWDM3709T

BDI # 125980

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,713.97 / each QTY
ECP83774T-4

COMPARE

ECP83774T-4

Description
ECP83774T-4 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1

BALDOR-RELIANCE

Part # ECP83774T-4

BDI # 126805

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,350.93 / each QTY