EM3709T
Description
EM3709T GENERAL PURPOSE AC MOTOR ; 7-1/2HP 213T FRM 3600RPM 230/460VAC
Part # EM3709T
BDI # 127378
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted