Page 1 of 19

Next

Compare
EWDM3714T

COMPARE

EWDM3714T

Description
EWDM3714T WASHDOWN DUTY AC MOTOR ; 10HP 215T FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # EWDM3714T

BDI # 127708

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
MP5415F

COMPARE

MP5415F

Description
MP5415F PILLOW BLOCK ROLLER BEARING ; 4-15/16" SHIFT DIA

REXNORD

Part # 10425951

BDI # 18145566

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 200.03
Other Features: Double Row | Double Collar
Global Part Number GPN: 502616
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
EM3768T

COMPARE

EM3768T

Description
EM3768T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3768T

BDI # 127391

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CEWDM3709T

COMPARE

CEWDM3709T

Description
CEWDM3709T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CEWDM3709T

BDI # 125980

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
P4B528-ISAF-415R

COMPARE

P4B528-ISAF-415R

Description
P4B528-ISAF-415R; 070063 ; PILLOW BLK ROLLER BRG 4-15/16" BORE

DODGE

Part # 070063

BDI # 247040

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152
Other Features: Double Row
Global Part Number GPN: 520859
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY