P4B526-TAF-407RE
Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 037628
BDI # 243100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
P4B526-ISAF-407R
Description
P4B526-ISAF-407R; 070062 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 070062
BDI # 247039
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.944
Other Features:
Double Row
Global Part Number GPN:
520878
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MP5415F
Description
MP5415F PILLOW BLOCK ROLLER BEARING ; 4-15/16" SHIFT DIA
Part # 10425951
BDI # 18145566
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200.03
Other Features:
Double Row | Double Collar
Global Part Number GPN:
502616
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
SAF 22526
Description
SAF 22526 PILLOW BLOCK HOUSING ; 4-7/16" BORE 6" BASE-CTR HGT 4 HOLE
Part # SAF 22526
BDI # 1266425
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501456
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4