Page 1 of 3

Next

Compare
CEWDM23934T

COMPARE

CEWDM23934T

Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM23934T

BDI # 125954

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Washdown Duty or Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 6,018.39 / each QTY
MP5415F

COMPARE

MP5415F

Description
MP5415F PILLOW BLOCK ROLLER BEARING ; 4-15/16" SHIFT DIA

REXNORD

Part # 10425951

BDI # 18145566

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 200.03
Other Features: Double Row | Double Collar
Global Part Number GPN: 502616
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 4,612.76 / each QTY
CEWDM23933T

COMPARE

CEWDM23933T

Description
CEWDM23933T WASH DOWN AC MOTOR ; 15HP 254TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM23933T

BDI # 125952

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 5,189.69 / each QTY
EJMM4106T

COMPARE

EJMM4106T

Description
EJMM4106T PUMP AC MOTOR ; 20HP 256JM FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EJMM4106T

BDI # 127067

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 3,491.48 / each QTY
EM2333T

COMPARE

EM2333T

Description
EM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1

BALDOR-RELIANCE

Part # EM2333T

BDI # 127157

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,054.07 / each QTY