Page 1 of 3

Next

Compare
ECP4104T

COMPARE

ECP4104T

Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP4104T

BDI # 126660

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 4,591.37 / each QTY
P4B534-ISAF-515RE

COMPARE

P4B534-ISAF-515RE

Description
P4B534-ISAF-515RE; 037855 ; PILLOW BLOCK ROLLER BEARING

DODGE

Part # 037855

BDI # 243149

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 179.781
Other Features: Double Row
Global Part Number GPN: 520823
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 20.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 4,481.85 / each QTY
EM4103T

COMPARE

EM4103T

Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1

BALDOR-RELIANCE

Part # EM4103T

BDI # 127404

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 3,256.89 / each QTY
SAF 22536

COMPARE

SAF 22536

Description
SAF 22536 PILLOW BLOCK HSG ; 6-7/16" BORE 7-1/2" BASE-CTR HGT 4 HOLE

SKF

Part # SAF 22536

BDI # 1306564

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 254
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501442
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 22.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 4,729.00 / each QTY
EM2538T

COMPARE

EM2538T

Description
EM2538T GENERAL PURPOSE AC MOTOR ; 40HP 286TS FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM2538T

BDI # 127205

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 3,221.52 / each QTY