Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
MP5700F

COMPARE

MP5700F

Description
MP5700F PILLOW BLOCK ROLLER BEARING ; 7" BORE 7-7/8" BASE-CTR HGT 4-HOLE

REXNORD

Part # 10425954

BDI # 18145585

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 222.25
Other Features: Double Row | Double Collar
Global Part Number GPN: 502609
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 23
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 10,201.28 / each QTY
1LE23213AB212AA3

COMPARE

1LE23213AB212AA3

Description
1LE23213AB212AA3 AC MOTOR ; 50HP 1800RPM 3PH 326T TEFC

ABB NEMA

Part # 1LE23213AB212AA3

BDI # 21456830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 3,037.65 / each QTY