Page 1 of 7

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
SSETWNM20DD

COMPARE

SSETWNM20DD

Description
SSETWNM20DD TWIN PILLOW BLOCK BEARING ; 20MM BORE 4 BOLT ALUMINUM

THOMSON

Part # SSETWNM20DD

BDI # 854807

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 254.41 / each QTY
RPB 3/4

COMPARE

RPB 3/4

Description
RPB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RPB 3/4

BDI # 1371742

Features

Inch - Metric: Inch
Other Features: Single Row | Light Duty
Global Part Number GPN: 520299
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : In stock
$ 52.77 / each QTY
SSEPBM25DD

COMPARE

SSEPBM25DD

Description
SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM

THOMSON

Part # SSEPBM25DD

BDI # 854758

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 58
Nominal Bolt Center Across Shaft - Millimeter: 60
Other Features: M10 Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 182.76 / each QTY
P2B-SC-008

COMPARE

P2B-SC-008

Description
P2B-SC-008; 123830 PILLOW BLK BRG

DODGE

Part # 123830

BDI # 258464

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Single Row
Global Part Number GPN: 522088
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 57.52 / each QTY