Page 1 of 5

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
PB1

COMPARE

PB1

Description
PB1 PILLOW BLK BRG UNIT ; 1" BORE 1-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # PB1

BDI # 1369559

Features

Inch - Metric: Inch
Other Features: Single Row
Global Part Number GPN: 520460
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.4

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 28.575

Price Inventory : In stock
$ 52.59 / each QTY
P2B-SC-008

COMPARE

P2B-SC-008

Description
P2B-SC-008; 123830 PILLOW BLK BRG

DODGE

Part # 123830

BDI # 258464

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Single Row
Global Part Number GPN: 522088
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 57.52 / each QTY
P2B-SC-010

COMPARE

P2B-SC-010

Description
P2B-SC-010; 123831 PILLOW BLK BRG

DODGE

Part # 123831

BDI # 258465

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25.4
Other Features: Single Row
Global Part Number GPN: 522085
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 52.08 / each QTY
KGHK25-B-PP-AS

COMPARE

KGHK25-B-PP-AS

Description
KGHK25-B-PP-AS LINEAR BALL BEARING UNIT ; 25MM X 52.5MM X 60MM

INA

Part # KGHK25-B-PP-AS

BDI # 1174643

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 40
Nominal Bolt Center Across Shaft - Millimeter: 48
Other Features: Compact Duty | M6 Bolt | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 126.49 / each QTY