UCP207
Description
UCP207 PILLOW BLK BRG UNIT ; 35MM ID CAST IRON TWO-BOLT
Part # UCP207
BDI # 20353591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP218
Description
UCP218 PILLOW BLK BRG UNIT ; 90MM BORE CAST IRON HSG
Part # UCP218
BDI # 21961103
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
UCP214
Description
UCP214 PILLOW BLK BRG UNIT ; 70MM BORE CAST IRON HSG
Part # UCP214
BDI # 21959795
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
UCP209
Description
UCP209 PILLOW BLK BRG UNIT ; 45MM BORE CAST IRON HSG
Part # UCP209
BDI # 20304560
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54