Page 1 of 11

Next

Compare
RAO1 11/16

COMPARE

RAO1 11/16

Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO1 11/16

BDI # 1425583

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520371
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP309-28

COMPARE

UCP309-28

Description
UCP309-28 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP309-28

BDI # 21958919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
L3352

COMPARE

L3352

Description
L3352 GENERAL PURPOSE AC MOTOR ; 0.13HP 3450RPM 1PH 60HZ 42 3310L TEFC F1

BALDOR-RELIANCE

Part # L3352

BDI # 129434

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3351

COMPARE

L3351

Description
L3351 GENERAL PURPOSE AC MOTOR ; 0.08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1

BALDOR-RELIANCE

Part # L3351

BDI # 129433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 0.08HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3353

COMPARE

L3353

Description
L3353 GENERAL PURPOSE MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1

BALDOR-RELIANCE

Part # L3353

BDI # 129435

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY