Page 1 of 3

Next

Compare
RSAO1 11/16

COMPARE

RSAO1 11/16

Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RSAO1 11/16

BDI # 1425586

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520281
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 388.61 / each QTY
YASM2 7/16

COMPARE

YASM2 7/16

Description
YASM2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YASM2 7/16

BDI # 1375477

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Medium Duty | High Base
Global Part Number GPN: 520019
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 279.00 / each QTY
RSA2 3/16

COMPARE

RSA2 3/16

Description
RSA2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RSA2 3/16

BDI # 1371760

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row
Global Part Number GPN: 520285
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 390.61 / each QTY
E-P2B-TRB-2 15/16

COMPARE

E-P2B-TRB-2 15/16

Description
E-P2B-TRB-2 15/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-2 15/16

BDI # 1355689

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row
Global Part Number GPN: 603120
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 615.19 / each QTY
E-P4B-TRB-2 15/16

COMPARE

E-P4B-TRB-2 15/16

Description
E-P4B-TRB-2 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-2 15/16

BDI # 1355717

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row
Global Part Number GPN: 603131
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 538.64 / each QTY