M3457
Description
M3457 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 230/460VAC
Part # M3457
BDI # 129540
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
522403
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521215
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
ZP3207
Description
ZP3207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10429511
BDI # 18148657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.862
Other Features:
Double Row
Global Part Number GPN:
501678
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZEP2215
Description
ZEP2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE
Part # 10415986
BDI # 18147666
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502024
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2