Page 1 of 49

Next

Compare
ESA-P2B-TRB-3 7/16

COMPARE

ESA-P2B-TRB-3 7/16

Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-3 7/16

BDI # 24155146

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.9

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : In stock
$ 1,265.09 / each QTY
KA2307

COMPARE

KA2307

Description
KA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10421257

BDI # 18143477

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Double Row | Single Collar
Global Part Number GPN: 503274
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,145.71 / each QTY
CDP3320

COMPARE

CDP3320

Description
CDP3320 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 90VDC NEMA TENV

BALDOR-RELIANCE

Part # CDP3320

BDI # 125581

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.19

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 415.33 / each QTY
P4B-E-400R

COMPARE

P4B-E-400R

Description
P4B-E-400R; 023691 PILLOW BLK ROLLER BRG

DODGE

Part # 023691

BDI # 241106

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar
Global Part Number GPN: 521209
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,176.00 / each QTY
P4B-IP-307RE

COMPARE

P4B-IP-307RE

Description
P4B-IP-307RE; 069547 PILLOW BLK RLR BRG

DODGE

Part # 069547

BDI # 246615

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Other Features: Double Row
Global Part Number GPN: 521170
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,040.75 / each QTY