Page 1 of 7

Next

Compare
M3457

COMPARE

M3457

Description
M3457 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # M3457

BDI # 129540

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 232.16 / each QTY
ZP3207

COMPARE

ZP3207

Description
ZP3207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA

REXNORD

Part # 10429511

BDI # 18148657

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.862
Other Features: Double Row
Global Part Number GPN: 501678
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 641.93 / each QTY
P2B 208-TF

COMPARE

P2B 208-TF

Description
P2B 208-TF PILLOW BLOCK BALL BRG

SKF

Part # P2B 208-TF

BDI # 21587067

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 68.3
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : In stock
$ 219.57 / each QTY
P2BM 207-TF

COMPARE

P2BM 207-TF

Description
P2BM 207-TF PILLOW BLOCK BALL BRG ; 2-7/16" BORE 10-15/32" LGX6.142" HT

SKF

Part # P2BM 207-TF

BDI # 21563394

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : In stock
$ 193.09 / each QTY
RAK2 11/16

COMPARE

RAK2 11/16

Description
RAK2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2 11/16

BDI # 1371385

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Single Row | Low Base
Global Part Number GPN: 520405
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 334.59 / each QTY