M3457
Description
M3457 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 230/460VAC
Part # M3457
BDI # 129540
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
ZP3207
Description
ZP3207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10429511
BDI # 18148657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.862
Other Features:
Double Row
Global Part Number GPN:
501678
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.3
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
P2BM 207-TF
Description
P2BM 207-TF PILLOW BLOCK BALL BRG ; 2-7/16" BORE 10-15/32" LGX6.142" HT
Part # P2BM 207-TF
BDI # 21563394
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
RAK2 11/16
Description
RAK2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # RAK2 11/16
BDI # 1371385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row | Low Base
Global Part Number GPN:
520405
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2