Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521831
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
IDNM3538
Description
IDNM3538 INVERTER AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # IDNM3538
BDI # 128905
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CEWDM3554T
Description
CEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # CEWDM3554T
BDI # 125962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
108022.00
Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC
Part # 108022.00
BDI # 554274
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
Y535;056H17T5302
Description
Y535 ; 056H17T5302 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM C-FACE
Part # Y535
BDI # 21450202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid