MN1H-2-3/8-MS;161727
Description
MN1H-2-3/8-MS ; 161727 ; AIR SOLENOID VALVE G3/8 FML THD
Part # 161727
BDI # 15013398
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC
Overall Width - Inch:
1.89
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.567
Voltage:
Not Applicable
Overall Width - Inch:
0.773
Features
Port Type:
1/4" RC
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer | With Sealant
Overall Length - Inch:
1.543
Voltage:
Not Applicable
Overall Width - Inch:
0.787
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas - Oil - Water Fluid | Blow Out Proof Stem | Chrome Plated Ball | Steel Handle
Voltage:
Not Applicable
6402 10 17
Description
6402 10 17 BALL VALVE ; 10MM TUBE OD X G3/8 BSPT 5/PAK
Part # 6402 10 17
BDI # 19292735
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.878
Voltage:
Not Applicable
Overall Width - Inch:
1.22
Overall Width - Millimeter:
31