VM1010-4N-32G
Description
VM1010-4N-32G POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON GREEN
Part # VM1010-4N-32G
BDI # 17874045
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Extended Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bottom Ported
Overall Length - Inch:
1.303
Voltage:
Not Applicable
Overall Width - Inch:
0.945
VM1010-4N-32R
Description
VM1010-4N-32R POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON RED
Part # VM1010-4N-32R
BDI # 18600118
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Extended Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bottom Ported | Red Push Button
Overall Length - Inch:
1.303
Voltage:
Not Applicable
Overall Width - Inch:
0.945
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Straight
Overall Length - Inch:
2.504
Voltage:
Not Applicable
Overall Width - Inch:
0.728
VM1000-4N-01
Description
VM1000-4N-01 DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VM1000-4N-01
BDI # 17874027
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Side Ported
Overall Length - Inch:
1.421
Voltage:
Not Applicable
Overall Width - Inch:
0.433
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.85/1.06 Cv Factor | Air - Inert Gas Fluid | NAMUR Interface | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Flush Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.827
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.906