Features
Height - Millimeter:
22
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NX15-Z-XL
Description
NX15-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 15MM ID X 24MM OD
Part # NX15-Z-XL
BDI # 1182060
Features
Height - Millimeter:
28
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK90120-A/0-10
Description
AXK90120-A/0-10 THRUST NEEDLE ROLLER BRG ; 90MM BORE 1 120MM OD 4MM
Part # AXK90120-A/0-10
BDI # 18312570
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC411/0-5-HLA
Description
TC411/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1/4" BORE 1 11/16" OD
Part # TC411/0-5
BDI # 1178195
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK0414-TV/0-10
Description
AXK0414-TV/0-10 THRUST ROLLER BEARING
Part # AXK0414-TV/0-10
BDI # 1411453
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.157
Bore 2 - Millimeter:
4
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide