T76-904A1
Description
T76-904A1 THRUST TAPERED RLR BEARING ; 0.76" BORE 1 1-5/8" OD 17/32" HGT
Part # T76-904A1
BDI # 1374033
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
0.76
Bore 2 - Millimeter:
19.304
Height - Inch:
0.531
Bore 2 - Inch:
0.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T77-904A1
Description
T77-904A1 THRUST TAPERED RLR BEARING ; 0.76" BORE 1 1-5/8" OD 0.5" HGT
Part # T77-904A1
BDI # 1374035
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.76
Bore 2 - Millimeter:
19.304
Height - Inch:
0.5
Bore 2 - Inch:
0.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T101-904A1
Description
T101-904A1 THRUST TAPERED RLR BEARING ; 1.01" BORE 1 2" OD 5/8" HGT
Part # T101-904A1
BDI # 1425589
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.01
Bore 2 - Millimeter:
25.654
Height - Inch:
0.625
Bore 2 - Inch:
1.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T113-904A2
Description
T113-904A2 THRUST TAPERED RLR BEARING ; 1.135" BORE 1 2-3/16" OD 5/8" HGT
Part # T113-904A2
BDI # 1373681
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.135
Bore 2 - Millimeter:
28.829
Height - Inch:
0.625
Bore 2 - Inch:
1.135
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T119-904A1
Description
T119-904A1 THRUST TAPERED RLR BEARING ; 1.198" BORE 1 2-3/16" OD 5/8" HGT
Part # T119-904A1
BDI # 1425591
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.198
Bore 2 - Millimeter:
30.429
Height - Inch:
0.625
Bore 2 - Inch:
1.198
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No