TRA-3648
Description
TRA-3648 THRUST WASHER ; 2-1/4" BORE 1 3" OD 0.032" HGT 10/PAK
Part # TRA-3648
BDI # 1088750
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.032
Bore 2 - Inch:
2.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-3648
Description
NTA-3648 THRUST NEEDLE ROLLER BEARING ; 2-1/4" BORE 1 3" OD 5/64" HGT 10/PAK
Part # NTA-3648
BDI # 1088155
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.937
Height - Inch:
0.813
Bore 2 - Inch:
2.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.719
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
NTA-3650
Description
NTA-3650 THRUST NEEDLE ROLLER BEARING ; 2-1/4" BORE 1 3-1/8" OD 1/8" HGT
Part # NTA-3650
BDI # 1088158
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2.413
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.095
Bore 2 - Inch:
2.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No