29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T511-902A3
Description
T511-902A3 THRUST TAPERED RLR BEARING ; 5" BORE 10-1/2" OD 2-5/16" HGT
Part # T511-902A3
BDI # 1373851
Features
Height - Millimeter:
58.75
Bore 1 - Inch:
5
Bore 2 - Millimeter:
127
Height - Inch:
2.313
Bore 2 - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
6
Bore 2 - Millimeter:
153.975
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29328 E
Description
29328 E SPHER RLR THRUST BEARING ; 140MM BORE 1 240MM OD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel