70TP131

COMPARE

70TP131

Description
70TP131 CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # 70TP131

BDI # 1349759

Features

Height - Millimeter: 50.8
Bore 1 - Inch: 7
Bore 2 - Millimeter: 180.188
Height - Inch: 2
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 12
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 1,802.19 / each QTY
29434 E

COMPARE

29434 E

Description
29434 E SPHR ROLLER THRUST BRG ; 170MM BORE 1 340MM OD 103MM HGT

SKF

Part # 29434 E

BDI # 1418299

Features

Height - Millimeter: 103
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 236
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 6,370.67 / each QTY