29440 E

COMPARE

29440 E

Description
29440 E SPHR ROLLER THRUST BRG

SKF

Part # 29440 E

BDI # 1418347

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 277.5
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 7,344.19 / each QTY
29244 E

COMPARE

29244 E

Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT

SKF

Part # 29244 E

BDI # 1260621

Features

Height - Millimeter: 48
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 251.5
Height - Inch: 1.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 4,186.24 / each QTY