AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81206 TN
Description
81206 TN CYL ROLLER THRUST BEARING ; 30MM IDX52MM ODX16MM WID
Part # 81206 TN
BDI # 1421914
Features
Height - Millimeter:
16
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
81106-TV
Description
81106-TV CYLINDRICAL ROLLER BEARING ; AXIAL 30MM ID X 47MM OD
Part # 81106-TV
BDI # 18316134
Features
Height - Millimeter:
11
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF3080-L-TV-A
Description
ZARF3080-L-TV-A NEEDLE/THR RLR BRG ; 30MM ID X 80MM OD
Part # ZARF3080-L-TV-A
BDI # 1412252
Features
Height - Millimeter:
65
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NKX30-XL
Description
NKX30-XL X-LIFE ROLLER/AXIAL BALL BRG ; 30MM BORE 1 42MM OD
Part # NKX30-XL
BDI # 1411984
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel