TC411/0-5-HLA
Description
TC411/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1/4" BORE 1 11/16" OD
Part # TC411/0-5
BDI # 1178195
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-411
Description
NTA-411 THRUST NEEDLE ROLLER BEARING ; 1/4" BORE 11/16" OD 5/64" HGT 10/PAK
Part # NTA-411
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-512
Description
NTA-512 THRUST NEEDLE ROLLER BEARING ; 5/16" BORE 1 3/4" OD 5/64" HGT 10/PAK
Part # NTA-512
BDI # 1088168
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK0821-TV/0-10
Description
AXK0821-TV/0-10 THRUST ROLLER BEARING
Part # AXK0821-TV/0-10
BDI # 18312625
Features
Height - Millimeter:
8
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
FNT-821
Description
FNT-821 NEEDLE ROLLER THRUST BEARING ; 8MM BORE 1 21MM OD 2MM HGT
Part # FNT-821
BDI # 1086663
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.315
Bore 2 - Millimeter:
8
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel