Features
Height - Millimeter:
0.813
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.032
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T301W-904A3
Description
T301W-904A3 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-5/16" HGT
Part # T301W-904A3
BDI # 1425600
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.313
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29416E
Description
29416E SPHERICAL ROLLER THRUST BEARING ; 80MMX170MMX54MM
Part # 29416E
BDI # 1201130
Features
Height - Millimeter:
54
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
117
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel