29324M
Description
29324M SPHERICAL ROLLER THRUST BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324M
BDI # 20400668
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
18
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.709
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Sphered Housing
Rolling Element:
None
81224-M-A
Description
81224-M-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81224-M-A
BDI # 1172223
Features
Height - Millimeter:
39
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
123
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
51124
Description
51124 THRUST BALL BRG ; 120MM BORE 1 122MM BORE 2 155MM OD
Part # 51124
BDI # 1419355
Features
Height - Millimeter:
25
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
122
Height - Inch:
0.984
Bore 2 - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
25
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
122
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide