AXK3552/0-10-HLA
Description
AXK3552/0-10-HLA NEEDLE ROLLER/CAGE ASSY ; 35MM ID X 52MM OD X 2MM W
Part # AXK3552/0-10
BDI # 1179611
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX35-XL
Description
NKX35-XL X-LIFE ROLLER/AXIAL BALL BRG ; 35MM BORE 1 47MM OD
Part # NKX35-XL
BDI # 1411986
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81107-TV
Description
81107-TV CYLINDRICAL ROLLER BEARING ; 50MM X 70MM X 14MM
Part # 81107-TV
BDI # 18316135
Features
Height - Millimeter:
12
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
81207L1P5
Description
81207L1P5 CYLINDRICAL ROLLER BEARING ; THRUST 35MM ID 62MM OD
Part # 81207L1P5
BDI # 1213657
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
37
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel