AR.RT611
Description
AR.RT611 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT611
BDI # 1177302
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
41.275
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D19
Description
AKL.D19 THRUST BALL BEARING ; NON-RETURNABLE 41.275MM 75.413 BORE
Part # AKL.D19
BDI # 18317399
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
42.062
Height - Inch:
0.813
Bore 2 - Inch:
1.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Medium Cross Section | Grooved Race | Non Separable
Cage Material:
Steel
AKL.EW1-5/8-HLG
Description
AKL.EW1-5/8-HLG THRUST BALL BEARING ; NON-RETURNABLE 41.275MM X 61.93MM
Part # AKL.EW1-5/8-HLG
BDI # 1172830
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
41.275
Height - Inch:
0.5
Bore 2 - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.W1-5/8
Description
AKL.W1-5/8 THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.W1-5/8
BDI # 1178403
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
41.275
Height - Inch:
0.719
Bore 2 - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.GT19
Description
AKL.GT19 THRUST BALL BEARING ; NON-RETURNABLE 1-5/8" 1 1-21/32"
Part # AKL.GT19
BDI # 1173758
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
42.062
Height - Inch:
0.813
Bore 2 - Inch:
1.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel