Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.092
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.B21-HLG
Description
AKL.B21-HLG THRUST BALL BEARING ; 44.55MM X 78.59MM
Part # AKL.B21-HLG
BDI # 1172429
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.875
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.GT21-HLG
Description
AKL.GT21-HLG THRUST BALL BEARING ; 44.55MM ID X 78.55MM OD
Part # AKL.GT21-HLG
BDI # 18102890
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.813
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel
NTA-2840
Description
NTA-2840 THRUST NEEDLE ROLLER BEARING ; 1-3/4" BORE 1 2-1/2" OD 5/64" HGT
Part # NTA-2840
BDI # 1088147
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T1750-90010
Description
T1750-90010 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T1750-90010
BDI # 1373723
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.719
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.336
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No