29417 E

COMPARE

29417 E

Description
29417 E SPHR ROLLER THRUST BRG ; 85MM BORE 1 180MM OD 58MM HGT

SKF

Part # 29417 E

BDI # 1419108

Features

Height - Millimeter: 58
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 121
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,635.17 / each QTY
AXK85110-A/0-10

COMPARE

AXK85110-A/0-10

Description
AXK85110-A/0-10 THRUST NEEDLE ROLLER BRG ; 85MM BORE 1 110MM OD 4MM

INA

Part # AXK85110-A/0-10

BDI # 18312569

Features

Height - Millimeter: 4
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 85
Height - Inch: 0.157
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 36.65 / each QTY